CableTek Vertical Cable Manager, 84x11x21

Item #: 0278445

Cat #: DV10DF7

UPC: 783510262853

$ 1646.55 EA
Company wide:
0 in stock
CableTek Vertical Cable Manager, 180º Full Access to Cables, Rack Units: 45, Color: Black, Dimensions: 84" x 11.25" x 21.2"

Overview

CableTek Vertical Cable Manager, 180º Full Access to Cables, Rack Units: 45, Color: Black, Dimensions: 84" x 11.25" x 21.2"

Available in single- and double-sided models, this vertical cable manager mounts on the sides of or between 2- and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports Cat 5e, 6, 6A and fiber optic cables.

Also known as: 783510262853, DV10DF7, HOFDV10DF7

Specifications

Mounting: Rack, Vertical
Color: Black
Size: 45RMU
Material: Aluminum
Depth: 21.2 in
Mounting: Rack, Vertical
Size: 45RMU
Depth: 21.2 in
Color: Black
Material: Aluminum