CableTek Vertical Cable Manager, 10x96x11

Item #: 0278442

Cat #: DV10S8

UPC: 783510172848

$ 1414.39 EA
Company wide:
0 in stock
Documents & Guides
CableTek Vertical Cable Manager, 180º Full Access to Cables, Rack Units: 51, Color: Black, Dimensions: 10" x 96" x 11.21"

Overview

CableTek Vertical Cable Manager, 180º Full Access to Cables, Rack Units: 51, Color: Black, Dimensions: 10" x 96" x 11.21"

Available in single- and double-sided models, this vertical cable manager mounts on the sides of or between 2- and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports Cat 5e, 6, 6A and fiber optic cables.

Also known as: 783510172848, DV10S8, HOFDV10S8

Specifications

Material: Composite
Mounting: Rack, Vertical
Type: Cable Manager, Vertical
Color: Black
Material: Composite
Type: Cable Manager, Vertical
Mounting: Rack, Vertical
Color: Black