
CableTek Vertical Cable Manager, 96x13x21
Item #: 0278433
Cat #: DV12DF8
UPC: 783510262914
$ 1910.27 EA
Company wide:
0
in stock
Documents & Guides
CableTek Vertical Cable Manager, 180º Full Access to Cables, Rack Units: 51, Color: Black, Dimensions: 96" x 13.25" x 21.2"
Overview
CableTek Vertical Cable Manager, 180º Full Access to Cables, Rack Units: 51, Color: Black, Dimensions: 96" x 13.25" x 21.2"
Available in single- and double-sided models, this vertical cable manager mounts on the sides of or between 2- and 4-post open frame racks. The front side of the manager provides support, management and high capacity for patch cords, while the back supports Cat 5e, 6, 6A and fiber optic cables.
Also known as: 783510262914, DV12DF8, HOFDV12DF8
Specifications
| Mounting: | Rack, Vertical |
| Type: | Cable Manager, Vertical |
| Color: | Black |
| Mounting: | Rack, Vertical |
| Color: | Black |
| Type: | Cable Manager, Vertical |