E VERT MGR SGL 3IN X 7FT BLK

Item #: 0278414

Cat #: EC3S7

UPC: 783510191740

$ 750.59 EA
Company wide:
0 in stock

Overview

E VERT MGR SGL 3IN X 7FT BLK

Attach CABLETEK™-EC Vertical Cable Managers to the sides and/or in between open-frame racks to economically provide support, easy access and proper cable management with easy cable installation for Network rack-mount equipment. The front side provides support, management and high cable capacity for patch cords with easy-to-remove front covers standard. The rear of the manager provides the same support for horizontal cabling (Cat 5e, 6, 6A and fiber). CABLETEK-EC Vertical Cable Managers are avail

Also known as: 783510191740, EC3S7, HOFEC3S7

Features & Benefits

  • Universal mounting pattern for 2- and 4-post open-frame racks
  • Easy-to-install with self-aligning, self-captivating carriage bolts for single-sided attachment
  • Arrowhead supporting fingers provide easy insertion, removal and alignment of Cat 5e, 6, 6A and other cable types
  • Deep cable depth provides smooth transition of cables from vertical to horizontal positions
  • Large feed-through holes and pre-scored grommets provide cable feed from front to back of cable manager
  • Unobstructed cable access for all rack unit locations
  • Extra deep cable channel for maximum cable density has multiple cable tie-down points
  • Standard front cover, with field installed snap hinges, provides cable access from right, left or neutral
  • Double-sided models with supporting fingers include front central latching cover and rear snap-on cover
  • Double-sided models with posts and gates support and contain cables. Five posts and gates are included; additional sets are available as accessories

Specifications

Height: 7 in
Color: Black
Material: Steel
Width: 3.500 in
Depth: 11.5 in
Height: 7 in
Material: Steel
Depth: 11.5 in
Color: Black
Width: 3.500 in