CableTek-EC Vertical Cable Manager Double Finger, 84.00x6.50x20.85, Black, Steel

Item #: 0278412

Cat #: EC6DF7

UPC: 783510262839

$ 996.27 EA
Company wide:
0 in stock
CableTek-EC Vertical Cable Manager attach to open frame racks providing support and cable management. This CableTek-EC Vertical Cable Manager Double Finger, EC6DF7 item measures 84.00x6.50x20.85 inch with a material of Steel color Black.

Overview

CableTek-EC Vertical Cable Manager attach to open frame racks providing support and cable management. This CableTek-EC Vertical Cable Manager Double Finger, EC6DF7 item measures 84.00x6.50x20.85 inch with a material of Steel color Black.

Attach CABLETEK™-EC Vertical Cable Managers to the sides and/or in between open-frame racks to economically provide support, easy access and proper cable management with easy cable installation for Network rack-mount equipment. The front side provides support, management and high cable capacity for patch cords with easy-to-remove front covers standard. The rear of the manager provides the same support for horizontal cabling (Cat 5e, 6, 6A and fiber). CABLETEK-EC Vertical Cable Managers are avail

Also known as: 783510262839, EC6DF7, HOFEC6DF7

Specifications

Height: 7 in
Color: Black
Material: Steel
Width: 6 in
Depth: 20.85 in
Height: 7 in
Material: Steel
Depth: 20.85 in
Color: Black
Width: 6 in