Base Mobile Gland 700x800 Black

Item #: 0278406

Cat #: PBMG78B

UPC: 783510153953

$ 1372.93 EA
Company wide:
0 in stock
Documents & Guides
Mobile Enclosure Base, 700x800, Color: Black

Overview

Mobile Enclosure Base, 700x800, Color: Black
  • Robustly built and sealed for use in wet, dusty or hot environments, ProLine™ Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.
  • ProLine Voice/Data Server Cabinets are ideal for factory floors, warehouses and other remote locations that require filtration of ambient air to protect network equipment.
Also known as: 783510153953, PBMG78B, HOFPBMG78B

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Black