FUSE LINK,EDISON,TYPE T,50A,23"L

Item #: 0278381

Cat #: FL11T50

UPC: 051712125284

$ 79.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton Cooper Power series Edison fuse link, 50A, Slow-acting, EEI-NEMA - FL11T50

Overview

Eaton Cooper Power series Edison fuse link, 50A, Slow-acting, EEI-NEMA - FL11T50

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712125284, FL11T50, BUSFL11T50

Specifications

Diameter: 0.750 in
Amps: 50
Diameter: 0.750 in
Amps: 50