ProLine V/D Server Cabinet Door Solid, fits 2000x700mm, Gray, Steel

Item #: 0278379

Cat #: PDS207G

UPC: 783510155681

$ 1228.03 EA
Company wide:
0 in stock
Proline Voice/Data cabinets are used for housing either A/V or server equipment. This ProLine V/D Server Cabinet Door Solid, PDS207G item fits 2000x700mm with a material of Steel colored Gray.

Overview

Proline Voice/Data cabinets are used for housing either A/V or server equipment. This ProLine V/D Server Cabinet Door Solid, PDS207G item fits 2000x700mm with a material of Steel colored Gray.

ProLine Voice/Data Server Cabinets are ideal for factory floors, warehouses and other remote locations that require filtration of ambient air to protect network equipment.

Also known as: 783510155681, PDS207G, HOFPDS207G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 27.560 in
Height: 78.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 78.740 in
Color: Gray
Width: 27.560 in