ProLine V/D Server Cabinet Door Window, fits 2000x600mm, Black, Steel

Item #: 0278359

Cat #: PDWG206B

UPC: 783510153779

$ 3017.55 EA
Company wide:
0 in stock
Proline Voice/Data cabinets are used for housing either A/V or server equipment. This ProLine V/D Server Cabinet Door Window, PDWG206B item fits 2000x600mm with a material of Steel colored Black.

Overview

Proline Voice/Data cabinets are used for housing either A/V or server equipment. This ProLine V/D Server Cabinet Door Window, PDWG206B item fits 2000x600mm with a material of Steel colored Black.

ProLine Voice/Data Server Cabinets are ideal for factory floors, warehouses and other remote locations that require filtration of ambient air to protect network equipment.

Also known as: 783510153779, PDWG206B, HOFPDWG206B

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Width: 23.620 in
Height: 78.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 78.740 in
Color: Black
Width: 23.620 in