Rack Angle 2400mm 51U TP Hole

Item #: 0278328

Cat #: PRA1924TPL1

UPC: 783510264154

$ 457.65 EA
Company wide:
0 in stock
Documents & Guides
HOF PRA1924TPL1 RACK ANGLE 24

Overview

HOF PRA1924TPL1 RACK ANGLE 24
Also known as: 783510264154, PRA1924TPL1, HOFPRA1924TPL1

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel