4" To 3" Reducing Bushing Alum

Item #: 0278300

Cat #: R-108

UPC: 783936565385

$ 153.12 EA
Company wide:
0 in stock
Documents & Guides
R/re/adup Series Fittingsreducing Bushings And Adapters

Overview

R/re/adup Series Fittingsreducing Bushings And Adapters
Also known as: 783936565385, R-108, KILR108

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 3 in, 4 in
Material: Aluminum
Diameter: 3 in, 4 in
Material: Aluminum