115V,50/60Hz

Item #: 0278264

Cat #: PVT3F781

UPC: 783510247997

$ 2271.31 EA
Company wide:
0 in stock

Overview

HOF PVT3F781 115V 50/60HZ

The ProLine Vented Top with Integral Fan Tray provides a cooling/ventilation solution for electronic and networking applications. An integral fan tray with three pre-wired and mounted fans provides up to 200-300 CFM of exhaust. The deeper vented tops (500- through 800-mm deep) have integral fan trays with cutouts for mounting additional fans (see Additional Fans table). Accessory fan kits (consisting of three pre-wired fans) can be installed to provide additional airflow. Unused fan positions are provided with covers to prevent short-circuiting of airflow.

Also known as: 783510247997, PVT3F781, HOFPVT3F781

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Volts AC: 115
Finish: Powder Coated
Color: Light Gray
Volts AC: 115
IP/NEMA Rating: IP55
Finish: Powder Coated