Vented Top with Integral Fan Tray

Item #: 0278256

Cat #: PVT3F851

UPC: 783510987404

$ 2216.97 EA
Company wide:
0 in stock
Vented Top with Integral Fan Tray, Material: Steel, Dimensions: 31.5" x 19.69" x 31.18"

Overview

Vented Top with Integral Fan Tray, Material: Steel, Dimensions: 31.5" x 19.69" x 31.18"

The ProLine Vented Top with Integral Fan Tray provides a cooling/ventilation solution for electronic and networking applications. An integral fan tray with three pre-wired and mounted fans provides up to 200-300 CFM of exhaust. The deeper vented tops (500- through 800-mm deep) have integral fan trays with cutouts for mounting additional fans (see Additional Fans table). Accessory fan kits (consisting of three pre-wired fans) can be installed to provide additional airflow. Unused fan positions are provided with covers to prevent short-circuiting of airflow.

Also known as: 783510987404, PVT3F851, HOFPVT3F851

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Volts AC: 115
Weight: 36 lb
Finish: Powder Coated
Color: Light Gray
Volts AC: 115
Finish: Powder Coated
IP/NEMA Rating: IP55
Weight: 36 lb