1" x 5-1/2" Galvanized Counduit Nipple

Item #: 0278255

Cat #: 1512RNP

UPC: 786692004730

$ 15.37 EA
Company wide:
1 in stock
1" Rigid Conduit Nipple, Length: 5-1/2", Material: Galvanized Steel.

Overview

1" Rigid Conduit Nipple, Length: 5-1/2", Material: Galvanized Steel.
Also known as: 786692004730, 1512RNP

Specifications

Diameter: 1 in
Material: Steel
Length: 5 1/2 in
Diameter: 1 in
Length: 5 1/2 in
Material: Steel