PDU, 15A, 120VAC, 10 Receptacles

Item #: 0278246

Cat #: DP1N191015S

UPC: 783510168872

$ 318.78 EA
Company wide:
0 in stock
Documents & Guides
Rack and Panel-Mount Power Distribution Unit (PDU), 15 Amp Load Rating, 120 VAC, 10 Receptacles (2 Front, 8 Back)

Overview

Rack and Panel-Mount Power Distribution Unit (PDU), 15 Amp Load Rating, 120 VAC, 10 Receptacles (2 Front, 8 Back)

nVent HOFFMAN HOFDP1N191015S Rack-and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, they can also be configured to meet a wide range of design specifications.

Also known as: 783510168872, DP1N191015S, HOFDP1N191015S

Features & Benefits

  • Power on/off LED indicates whether power is available at the PDU
  • External ground stud provided on single-phase models for secure grounding
  • Circuit breakers provide additional equipment protection
  • Circuits are isolated on dual circuit model; each has its own circuit breaker
  • Reset button provides easy access to circuit breaker reset
  • Surge protector models have an indicator LED to verify surge circuitry protection
  • Rack-mount models mount directly to rack or with adapter bracket
  • Rack-mount models designed for single-phase applications
  • Panel-mount models can be mounted flush or with hanging bracket
  • Power cord with molded-on plug: 2-in. (305-mm) long single-phase model: 6 ft. (1.8 m); Other single-phase models: 15 ft. (4.6 m)

Specifications

Volts AC: 120
Color: Black
Finish: Textured
Weight: 5.400 lb
Volts AC: 120
Finish: Textured
Color: Black
Weight: 5.400 lb