PDU, 20A, 120VAC, 10 Receptacles

Item #: 0278245

Cat #: DP1N191020ST

UPC: 783510168926

$ 382.78 EA
Company wide:
0 in stock
Documents & Guides
Rack and Panel-Mount Power Distribution Unit (PDU), 20 Amp Load Rating, 120 VAC, 10 Receptacles (2 Front, 8 Back), Includes Surge Protection

Overview

Rack and Panel-Mount Power Distribution Unit (PDU), 20 Amp Load Rating, 120 VAC, 10 Receptacles (2 Front, 8 Back), Includes Surge Protection

The Rack- and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, but they can also be configured to meet a wide range of design specifications. These PDU's are a basic, lower-cost solution that provide great value.

Also known as: 783510168926, DP1N191020ST, HOFDP1N191020ST

Specifications

Volts AC: 120
Color: Black
Finish: Textured
Weight: 6.400 lb
Volts AC: 120
Finish: Textured
Color: Black
Weight: 6.400 lb