62" PDU, 20A, 120VAC, 24 Receptacles

Item #: 0278240

Cat #: DP1N622420T

UPC: 783510168780

$ 515.61 EA
Company wide:
0 in stock
Documents & Guides
62" Rack and Panel-Mount Power Distribution Unit (PDU), 20 Amp Load Rating, 120 VAC, 24 Receptacles

Overview

62" Rack and Panel-Mount Power Distribution Unit (PDU), 20 Amp Load Rating, 120 VAC, 24 Receptacles

The Rack- and Panel-Mount PDUs not only provide convenient, reliable power to equipment mounted in cabinets or on open frame racks, but they can also be configured to meet a wide range of design specifications. These PDU's are a basic, lower-cost solution that provide great value.

Also known as: 783510168780, DP1N622420T, HOFDP1N622420T

Specifications

Weight: 8 lb
Volts AC: 120
Color: Black
Length: 62 in
Finish: Textured
Weight: 8 lb
Color: Black
Finish: Textured
Volts AC: 120
Length: 62 in