PROLINE™ Server Cabinet

Item #: 0278220

Cat #: PSC20612

UPC: 783510142551

$ 7998.48 EA
Company wide:
0 in stock
The passively cooled PROLINE™ Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.

Overview

The passively cooled PROLINE™ Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.

The passively cooled ProLine Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.

Also known as: 783510142551, PSC20612, HOFPSC20612

Specifications

Material: Steel
Width: 23.940 in
Height: 82.080 in
Depth: 47.220 in
Material: Steel
Height: 82.080 in
Width: 23.940 in
Depth: 47.220 in