SERVER PKG BLK2000X600X1200

Item #: 0278219

Cat #: PSC20612B

UPC: 783510142544

$ 7998.48 EA
Company wide:
0 in stock

Overview

SERVER PKG BLK2000X600X1200

The passively cooled PROLINE™ Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.

Also known as: 783510142544, PSC20612B, HOFPSC20612B

Specifications

Material: Steel
Width: 23.940 in
Height: 82.080 in
Depth: 47.220 in
Material: Steel
Height: 82.080 in
Width: 23.940 in
Depth: 47.220 in