ProLine FloTek PC Server Cabinet with Sides, 2000x600x1200mm, Black, Steel

Item #: 0278201

Cat #: PSCPC20612B

UPC: 783510156060

$ 6826.00 EA
Company wide:
0 in stock
Proline Flotek PC Cabinets house server equipment and designed to promote passive airflow. This ProLine FloTek PC Server Cabinet with Sides, PSCPC20612B item measures 2000x600x1200mm with a material of Steel colored Black.

Overview

Proline Flotek PC Cabinets house server equipment and designed to promote passive airflow. This ProLine FloTek PC Server Cabinet with Sides, PSCPC20612B item measures 2000x600x1200mm with a material of Steel colored Black.

Designed deeper to house servers and manage power cables, ProLine FloTek Cabinets rely on optimized passive airflow for cooling. The cabinets may be placed in data rooms randomly or in hot/cold aisle configurations.

Also known as: 783510156060, PSCPC20612B, HOFPSCPC20612B

Specifications

Color: Black
Material: Steel
Width: 23.940 in
Height: 78.370 in
Depth: 47.220 in
Color: Black
Width: 23.940 in
Depth: 47.220 in
Material: Steel
Height: 78.370 in