ProLine FloTek PC Server Cabinet with Sides, 2000x600x900mm, Black, Steel

Item #: 0278199

Cat #: PSCPC2069B

UPC: 783510156039

$ 6351.45 EA
Company wide:
0 in stock
Proline Flotek PC Cabinets house server equipment and designed to promote passive airflow. This ProLine FloTek PC Server Cabinet with Sides, PSCPC2069B item measures 2000x600x900mm with a material of Steel colored Black.

Overview

Proline Flotek PC Cabinets house server equipment and designed to promote passive airflow. This ProLine FloTek PC Server Cabinet with Sides, PSCPC2069B item measures 2000x600x900mm with a material of Steel colored Black.

Designed deeper to house servers and manage power cables, ProLine FloTek Cabinets rely on optimized passive airflow for cooling. The cabinets may be placed in data rooms randomly or in hot/cold aisle configurations.

Also known as: 783510156039, PSCPC2069B, HOFPSCPC2069B

Features & Benefits

  • Fully perforated front and rear doors and fully perforated top allow maximum air movement around equipment; conforms to server manufacturer open space requirements
  • Rigid front door made of aluminum extrusions and formed perforated steel offers highly attractive appearance and durability
  • Models without sides fit together quickly for easy installation in ganged applications
  • Three-point locking pushbutton swing handle on front door provides easy but controlled access; two keys included
  • Rear doors are split for easy access and include 3-point, low-profile, locking swing handle
  • Two sets of 19-inch square-hole rack angles support both front and rear of equipment
  • Rack angles are infinitely adjustable from front to rear for positioning flexibility
  • Large gland plate in top allows easy routing of cable, pre-terminated cables and patch panels
  • Open bottom with integral bolt-down brackets

Specifications

Color: Black
Material: Steel
Width: 23.940 in
Depth: 35.400 in
Height: 78.370 in
Color: Black
Width: 23.940 in
Height: 78.370 in
Material: Steel
Depth: 35.400 in