SERVER PC 2150X600X1200 BLK

Item #: 0278195

Cat #: PSCPC21612B

UPC: 783510263812

$ 6976.94 EA
Company wide:
0 in stock
SERVER PC 2150X600X1200 BLK

Overview

SERVER PC 2150X600X1200 BLK

Designed deeper to house servers and manage power cables, ProLine FloTek Cabinets rely on optimized passive airflow for cooling. The cabinets may be placed in data rooms randomly or in hot/cold aisle configurations.

Also known as: 783510263812, PSCPC21612B, HOFPSCPC21612B

Specifications

Color: Black
Material: Steel
Finish: Powder Coated
Depth: 47.200 in
Height: 85.080 in
Width: 23.870 in
Color: Black
Finish: Powder Coated
Height: 85.080 in
Material: Steel
Depth: 47.200 in
Width: 23.870 in