ProLine FloTek FD Server Cabinet, 82x24x47
Item #: 0278185
Cat #: PSFD20612B
UPC: 783510158439
$ 8566.01 EA
Company wide:
0
in stock
Documents & Guides
ProLine FloTek FD (Floor Ducted) Server Cabinet, With Sides, Rack Units: 42, Material: Steel, Dimensions: 82.08" x 23.58" x 47.22"
Overview
ProLine FloTek FD (Floor Ducted) Server Cabinet, With Sides, Rack Units: 42, Material: Steel, Dimensions: 82.08" x 23.58" x 47.22"
The ProLine FloTek FD Server Cabinet uses the cooling power of two banks of independently-powered fans in the back of the cabinet and an integral front floor duct to direct air into server intakes when positioned over a cutout in a raised data center floor. The cabinet air inlet requires alignment with a floor cutout so blocking plates can direct cool air from the floor plenum across the front of the equipment.
Also known as: 783510158439, PSFD20612B, HOFPSFD20612B
Specifications
| Type: | Network Enclosure |
| Color: | Black |
| Material: | Steel |
| Type: | Network Enclosure |
| Material: | Steel |
| Color: | Black |