ProLine FloTek FD Server Cabinet

Item #: 0278182

Cat #: PSFD2069BNS

UPC: 783510158446

$ 6955.20 EA
Company wide:
0 in stock
Documents & Guides
ProLine FloTek FD (Floor Ducted) Server Cabinet, Material: Steel, Dimensions: 82.08" x 23.58" x 35.4"

Overview

ProLine FloTek FD (Floor Ducted) Server Cabinet, Material: Steel, Dimensions: 82.08" x 23.58" x 35.4"

The ProLine FloTek FD Server Cabinet uses the cooling power of two banks of independently-powered fans in the back of the cabinet and an integral front floor duct to direct air into server intakes when positioned over a cutout in a raised data center floor. The cabinet air inlet requires alignment with a floor cutout so blocking plates can direct cool air from the floor plenum across the front of the equipment.

Also known as: 783510158446, PSFD2069BNS, HOFPSFD2069BNS

Specifications

Type: Enclosure
Color: Black
Material: Steel
Type: Enclosure
Material: Steel
Color: Black