CONNECTEK 2000X800X1100 BLK

Item #: 0278173

Cat #: PNC20811B

UPC: 783510160678

$ 6524.13 EA
Company wide:
0 in stock

Overview

CONNECTEK 2000X800X1100 BLK

The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Also known as: 783510160678, PNC20811B, HOFPNC20811B

Specifications

Color: Black
Material: Steel
Finish: Powder Coated
Height: 78.370 in
Width: 31.800 in
Depth: 43.280 in
Color: Black
Finish: Powder Coated
Width: 31.800 in
Material: Steel
Height: 78.370 in
Depth: 43.280 in