ProLine ConnekTek Patch Cabinet, 78x.31x43

Item #: 0278172

Cat #: PNC20811BNS

UPC: 783510160739

$ 5809.29 EA
Company wide:
0 in stock
Documents & Guides
ProLine ConnekTek Communications (Patch) Cabinet, Material: Steel, Dimensions: 78.37" x 31.46" x 43.28"

Overview

ProLine ConnekTek Communications (Patch) Cabinet, Material: Steel, Dimensions: 78.37" x 31.46" x 43.28"

The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Also known as: 783510160739, PNC20811BNS, HOFPNC20811BNS

Specifications

Type: Enclosure
Color: Black
Material: Steel
Type: Enclosure
Material: Steel
Color: Black