ProLine ConnekTek Patch Cabinet, 85x32x39

Item #: 0278167

Cat #: PNC21810B

UPC: 783510263874

$ 8481.48 EA
Company wide:
0 in stock
Documents & Guides
ProLine ConnekTek Communications (Patch) Cabinet, With Sides, Rack Units: 45, Material: Steel, Dimensions: 85.08" x 31.74" x 39.33"

Overview

ProLine ConnekTek Communications (Patch) Cabinet, With Sides, Rack Units: 45, Material: Steel, Dimensions: 85.08" x 31.74" x 39.33"

The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Also known as: 783510263874, PNC21810B, HOFPNC21810B

Specifications

Type: Enclosure
Color: Black
Material: Steel
Type: Enclosure
Material: Steel
Color: Black