ProLine ConnekTek Patch Cabinet, 85x32x35

Item #: 0278163

Cat #: PNC2189B

UPC: 783510263867

$ 6917.77 EA
Company wide:
0 in stock
ProLine ConnekTek Communications (Patch) Cabinet, With Sides, Material: Steel, Rack units: 45, Dimensions: 85.08" x 31.74" x 35.39"

Overview

ProLine ConnekTek Communications (Patch) Cabinet, With Sides, Material: Steel, Rack units: 45, Dimensions: 85.08" x 31.74" x 35.39"

The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Also known as: 783510263867, PNC2189B, HOFPNC2189B

Specifications

Color: Black
Type: Patch, Cabinet
Material: Steel
Width: 31.740 in
Height: 85.080 in
Depth: 35.390 in
Color: Black
Material: Steel
Height: 85.080 in
Type: Patch, Cabinet
Width: 31.740 in
Depth: 35.390 in