(2) Floor Stands 12.00' for 1

Item #: 0278160

Cat #: AFK2410SS

UPC: 783510313500

$ 1698.96 EA
Company wide:
0 in stock
Floor Stand Kit, Stainless Steel, 24.00x10.00, SS Type 304

Overview

Floor Stand Kit, Stainless Steel, 24.00x10.00, SS Type 304

The Floor Stand Kit easily installs on most wall-mount HOFFMAN enclosures. It is not necessary to remove the wall-mount brackets from the enclosure. They can also be used to elevate HOFFMAN free-stand enclosures. The floor stands bolt to the bottom of the enclosure. Each kit includes two stands. Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures.

Also known as: 783510313500, AFK2410SS, HOFAFK2410SS

Features & Benefits

  • Each kit includes two stands
  • Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures

Specifications

Height: 24 in
Material: Stainless Steel
Width: 10.060 in
Standards: Build America Buy America Compliant
Height: 24 in
Width: 10.060 in
Material: Stainless Steel
Standards: Build America Buy America Compliant