225 Amp, 130V, Automotive Fuses

Item #: 0278159

Cat #: CCK225

UPC: 079458008616

Call for price
Company wide:
0 in stock
Documents & Guides
225 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

225 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008616, CCK225, LFUCCK225

Specifications

Volts DC: 48
Speed: Time Delay, Slow Blow
Amps: 225
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 10 kA
Volts DC: 48
Amps: 225
Mounting: Bolt In
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Interrupt Rating DC: 10 kA