ProLine Network Switch Cabinet, 95x40x47

Item #: 0278145

Cat #: PNS241012B

UPC: 783510264086

$ 11479.71 EA
Company wide:
0 in stock
Documents & Guides
ProLine Network Switch Cabinet, Material: Steel, Dimensions: 94.92" x 39.61" x 47.20"

Overview

ProLine Network Switch Cabinet, Material: Steel, Dimensions: 94.92" x 39.61" x 47.20"

ProLine Network Switch cabinet is a pre-engineered solution for the thermal and cable management needs of large data center network core switches. It is designed to meet Cisco 6509, 6513, 7009 and 7018 Series network switch requirements in data centers with a hot aisle/cold aisle cabinet layout. (For other Cisco switch models, contact Hoffman for cabinet applications.) Cabinet provides for both patch cords and permanent link cables with support from vertical to horizontal transitions.

Also known as: 783510264086, PNS241012B, HOFPNS241012B

Specifications

Type: Network Enclosure
Color: Black
Material: Steel
Type: Network Enclosure
Material: Steel
Color: Black