Window Ceiling Panel, 700mm

Item #: 0278109

Cat #: PCP79

UPC: 783510198688

$ 1207.50 EA
Company wide:
0 in stock
Window Ceiling Panel, Material: Polycarbonate/Steel, Fits Enclosure Width: 700 mm, Dimensions: 5.63" x 51.52" x 27.44"

Overview

Window Ceiling Panel, Material: Polycarbonate/Steel, Fits Enclosure Width: 700 mm, Dimensions: 5.63" x 51.52" x 27.44"
Also known as: 783510198688, PCP79, HOFPCP79

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic