Chimney Ceiling Panel, 6x40x24

Item #: 0278101

Cat #: PCPC612

UPC: 783510207915

$ 1074.68 EA
Company wide:
0 in stock
Documents & Guides
Chimney Ceiling Panel, Material: Steel, Use With Cabinet Width: 600 mm, Dimensions: 5.63" x 39.71" x 23.5"

Overview

Chimney Ceiling Panel, Material: Steel, Use With Cabinet Width: 600 mm, Dimensions: 5.63" x 39.71" x 23.5"
Also known as: 783510207915, PCPC612, HOFPCPC612

Specifications

Color: Black
Material: Steel
Type: Chimney Ceiling Panel
Number of Knockouts: 0
Color: Black
Type: Chimney Ceiling Panel
Material: Steel
Number of Knockouts: 0