Chimney Ceiling Panel, 600mm

Item #: 0278100

Cat #: PCPC69

UPC: 783510207885

$ 1054.15 EA
Company wide:
0 in stock
Chimney Ceiling Panel, Material: Steel, For Use With 600 mm Cabinets, Dimensions: 5.63" x 39.71" x 32.5"

Overview

Chimney Ceiling Panel, Material: Steel, For Use With 600 mm Cabinets, Dimensions: 5.63" x 39.71" x 32.5"
Also known as: 783510207885, PCPC69, HOFPCPC69

Specifications

Color: Black
Material: Steel
Type: Chimney Ceiling Panel
Color: Black
Type: Chimney Ceiling Panel
Material: Steel