Chimney Ceiling Panel, 700mm

Item #: 0278099

Cat #: PCPC712

UPC: 783510207939

$ 1207.50 EA
Company wide:
0 in stock
Documents & Guides
Chimney Ceiling Panel, Material: Steel, Use With Cabinet Width: 700mm, Dimensions: 5.63" x 39.71" x 27.44"

Overview

Chimney Ceiling Panel, Material: Steel, Use With Cabinet Width: 700mm, Dimensions: 5.63" x 39.71" x 27.44"
Also known as: 783510207939, PCPC712, HOFPCPC712

Specifications

Color: Black
Material: Steel
Type: Chimney Ceiling Panel
Number of Knockouts: 0
Color: Black
Type: Chimney Ceiling Panel
Material: Steel
Number of Knockouts: 0