Chimney Ceiling Panel, 6x40x27

Item #: 0278098

Cat #: PCPC79

UPC: 783510207922

$ 1186.98 EA
Company wide:
0 in stock
Documents & Guides
Chimney Ceiling Panel, Material/Finish: Steel/Black, Dimensions: 5.63" x 39.71" x 27.44", Fits Aisle Width: 36"

Overview

Chimney Ceiling Panel, Material/Finish: Steel/Black, Dimensions: 5.63" x 39.71" x 27.44", Fits Aisle Width: 36"
  • Frame made of 16 gauge steel
  • Image shows Chimney attached to the Chimney Ceiling Panel; purchase Chimney separately
Also known as: 783510207922, PCPC79, HOFPCPC79

Specifications

Color: Black
Material: Steel
Type: Chimney Ceiling Panel
Color: Black
Type: Chimney Ceiling Panel
Material: Steel