Chimney Ceiling Panel, 6x40x31

Item #: 0278097

Cat #: PCPC812

UPC: 783510207953

$ 1321.01 EA
Company wide:
0 in stock
Documents & Guides
Chimney Ceiling Panel, Material: Steel, Use With Cabinet Width: 800 mm, Dimensions: 5.63" x 39.71" x 31.38"

Overview

Chimney Ceiling Panel, Material: Steel, Use With Cabinet Width: 800 mm, Dimensions: 5.63" x 39.71" x 31.38"
Also known as: 783510207953, PCPC812, HOFPCPC812

Specifications

Color: Black
Material: Steel
Type: Chimney Ceiling Panel
Number of Knockouts: 0
Color: Black
Type: Chimney Ceiling Panel
Material: Steel
Number of Knockouts: 0