Chimney Ceiling Panel

Item #: 0278096

Cat #: PCPC89

UPC: 783510207946

$ 1299.27 EA
Company wide:
0 in stock
Documents & Guides
Chimney Ceiling Panel, Material: Steel, Dimensions: 5.63" x 39.71" x 31.38"

Overview

Chimney Ceiling Panel, Material: Steel, Dimensions: 5.63" x 39.71" x 31.38"
Also known as: 783510207946, PCPC89, HOFPCPC89

Specifications

Color: Black
Material: Steel
Type: Chimney Ceiling Panel
Color: Black
Type: Chimney Ceiling Panel
Material: Steel