ProLine Horizontal Cable Trough, 650mm, Black, Steel

Item #: 0278074

Cat #: PHCT4

UPC: 783510102432

$ 146.11 EA
Company wide:
0 in stock
ProLine Horizontal Cable Trough provides cable routing from front-to-back. This ProLine Horizontal Cable Trough, PHCT4 item measures 650mm with a material of Steel colored Black.

Overview

ProLine Horizontal Cable Trough provides cable routing from front-to-back. This ProLine Horizontal Cable Trough, PHCT4 item measures 650mm with a material of Steel colored Black.

The ProLine Horizontal Cable Trough is used for routing cable front-to-back in a server or data cabinet. It mounts to a side or top of a 1- or 3-row grid strap. It can also mount directly to mounting channels with the APSM6CN Mounting Kit. This product features the ability to use multiple units together.

Also known as: 783510102432, PHCT4, HOFPHCT4

Specifications

Weight: 3.500 lb
Finish: Powder Coated
Color: Jet Black
Weight: 3.500 lb
Color: Jet Black
Finish: Powder Coated