Mounting Strut, 31.5"

Item #: 0278070

Cat #: PMU8B

UPC: 783510503994

$ 223.39 EA
Company wide:
0 in stock
Documents & Guides
Mounting Strut, Fits Frame Depth: 31.5", Allows Rack Angles And Other Accessories To Be Positioned At Any Depth Within The Cabinet, ***Use Hardware Kit APSM6CN***

Overview

Mounting Strut, Fits Frame Depth: 31.5", Allows Rack Angles And Other Accessories To Be Positioned At Any Depth Within The Cabinet, ***Use Hardware Kit APSM6CN***

Allows rack angles and other accessories to be positioned at any depth within the cabinet. Rails mount front to back in ProLine frame. Includes two rails, mounting hardware and four M6 spring nuts for mounting accessories. Use hardware kit APSM6CN (package of 20 screws, washers and spring nuts) for mounting additional rack angles or other accessories to the mounting channels.

Also known as: 783510503994, PMU8B, HOFPMU8B

Features & Benefits

  • Allows rack angles and other accessories to be positioned at any depth within the cabinet
  • Rails mount front to back in ProLine frame. Includes two rails, mounting hardware and four M6 spring nuts for mounting accessories
  • Use hardware kit APSM6CN (package of 20 screws, washers and spring nuts) for mounting additional rack angles or other accessories to the mounting channels

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 5.500 lb
Finish: Powder Coated
Weight: 5.500 lb
Color: Jet Black