PROLINE Vertical Cable Mgr 700-800mm

Item #: 0278043

Cat #: PVCMX208

UPC: 783510160210

$ 1068.64 EA
Company wide:
0 in stock
Documents & Guides
Vertical Cable Manager for 700- and 800-mm Wide Cabinet, Material: Steel, Dimensions: 73.52" x 3.94" x 6.27"

Overview

Vertical Cable Manager for 700- and 800-mm Wide Cabinet, Material: Steel, Dimensions: 73.52" x 3.94" x 6.27"

For routing and bundling cable inside 700- and 800-mm wide ProLine™ cabinets. Variety of sizes provides mounting flexibility. Mounts between frame and rack angle so equipment can be centered or aligned on one side. Replaces reducing brackets that bridge space between cabinet and equipment and allows front-to-back adjustment of rack angles. Latching hinged door on front conceals wiring yet allows easy access. Movable plastic spools help manage cables. 14 and 16 gauge steel with RAL 9005 black polyester powder paint finish.

Also known as: 783510160210, PVCMX208, HOFPVCMX208

Specifications

Type: Cable Manager
Color: Black
Material: Steel
Type: Cable Manager
Material: Steel
Color: Black