Baffle Trim, Slope Ceiling, 7", White

Item #: 0278042

Cat #: 457W

UPC: 662400601142

Company wide:
0 in stock
Documents & Guides
7 Inch Trim Coilex Baffle, Slope Ceiling, White Trim with White Baffle

Overview

7 Inch Trim Coilex Baffle, Slope Ceiling, White Trim with White Baffle

7" Trim Coilex Baffle, Slope Ceiling, Color: White Trim with White Baffle.

Also known as: 662400601142, 457W, HAL457W

Specifications

Diameter: 7 in
Type: Baffle, Trim
Color: White
Diameter: 7 in
Color: White
Type: Baffle, Trim