6" Trim Baffle, Slope Ceiling, White/Black

Item #: 0278041

Cat #: 457P

UPC: 662400601098

Company wide:
0 in stock
Documents & Guides
6" Baffle Trim, Slope Ceiling, Color: White Trim with Black Baffle.

Overview

6" Baffle Trim, Slope Ceiling, Color: White Trim with Black Baffle.

6" Baffle Trim, Slope Ceiling, Color: White Trim with Black Baffle.

Also known as: 662400601098, 457P, HAL457P

Specifications

Color: Black, White
Type: Baffle, Trim
Diameter: 6 in
Color: Black, White
Diameter: 6 in
Type: Baffle, Trim