7" Housing IC Air-Tite, Slope Ceiling

Item #: 0278040

Cat #: H745ICAT

UPC: 662400601197

Company wide:
0 in stock
Documents & Guides
7" Housing IC Air-Tite, Slope Ceiling - 2/12 to 12/12 Pitch, Line Voltage: 120V. For use with: Incandescent Lamps.

Overview

7" Housing IC Air-Tite, Slope Ceiling - 2/12 to 12/12 Pitch, Line Voltage: 120V. For use with: Incandescent Lamps.
Also known as: 662400601197, H745ICAT, HALH745ICAT

Specifications

Type: IC, Housing
Diameter: 7 in
Volts AC: 120
Type: IC, Housing
Volts AC: 120
Diameter: 7 in