ProLine CableTek Vertical Cable Manager

Item #: 0278038

Cat #: PVF127

UPC: 783510176846

$ 619.45 EA
Company wide:
0 in stock
Documents & Guides
ProLine CableTek Vertical Cable Manager, For Routing And Bundling Cable Inside 700 And 800-mm Wide ProLine Cabinets, Material Steel, Width: 3.36"

Overview

ProLine CableTek Vertical Cable Manager, For Routing And Bundling Cable Inside 700 And 800-mm Wide ProLine Cabinets, Material Steel, Width: 3.36"

For routing and bundling cable inside 700- and 800-mm wide ProLine cabinets. Variety of sizes provide mounting flexibility. Mounts between frame and rack angle so equipment can be centered or aligned on one side. Replaces reducing brackets that bridge space between cabinet and equipment and allows front-to-back adjustment of rack angles. Latching hinged door on front conceals wiring yet allows easy access. Movable plastic spools or fingers help manage cables. 14 and 16 gauge steel with RAL 9005 black polyester powder paint finish.

Also known as: 783510176846, PVF127, HOFPVF127

Specifications

Type: Cable Manager
Color: Black
Material: Steel
Type: Cable Manager
Material: Steel
Color: Black