2X12 STRAIGHT SECTION

Item #: 0278030

Cat #: QTP2X12

UPC: 783510213411

Company wide:
0 in stock
HOF QTP2X12 2X12 STRAIGHT SEC

Overview

HOF QTP2X12 2X12 STRAIGHT SEC
Also known as: 783510213411, QTP2X12, HOFQTP2X12

Specifications

Width: 12 in
Depth: 2 in
Material: Steel
Width: 12 in
Material: Steel
Depth: 2 in