2X16 STRAIGHT SECTION BLACK

Item #: 0278027
Cat #: QTP2X16BLK
UPC:
Call for price
Company wide:
0 in stock

Overview

HOF QTP2X16BLK 2X16 STRAIGHT
Also known as: QTP2X16BLK, HOFQTP2X16BLK

Specifications

Product Height: 2 in
Color: Black
Product Width: 16 in
Material: Steel
Length: 10 ft
Product Height: 2 in
Product Width: 16 in
Length: 10 ft
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)