2X18 STRAIGHT SECTION

Item #: 0278026

Cat #: QTP2X18

UPC: 783510213435

Company wide:
0 in stock
HOF QTP2X18 2X18 STRAIGHT SEC

Overview

HOF QTP2X18 2X18 STRAIGHT SEC
Also known as: 783510213435, QTP2X18, HOFQTP2X18

Specifications

Depth: 2 in
Material: Steel
Width: 18 in
Depth: 2 in
Width: 18 in
Material: Steel