2X20 STRAIGHT SECTION BLACK

Item #: 0278022

Cat #: QTP2X20BLK

UPC: 783510213879

Company wide:
0 in stock
HOF QTP2X20BLK 2X20 STRAIGHT

Overview

HOF QTP2X20BLK 2X20 STRAIGHT
Also known as: 783510213879, QTP2X20BLK, HOFQTP2X20BLK

Specifications

Color: Black
Depth: 2 in
Width: 20 in
Material: Steel
Color: Black
Width: 20 in
Depth: 2 in
Material: Steel