2X24 STRAIGHT SECTION

Item #: 0278019

Cat #: QTP2X24

UPC: 783510213466

Company wide:
0 in stock
HOF QTP2X24 2X24 STRAIGHT SEC

Overview

HOF QTP2X24 2X24 STRAIGHT SEC
Also known as: 783510213466, QTP2X24, HOFQTP2X24

Specifications

Width: 24 in
Depth: 2 in
Material: Steel
Width: 24 in
Material: Steel
Depth: 2 in